Shop ILC
Create Account
FREIGHTLINER COLUMBIA 120 YEAR 2004 CHROME GAUGE PANEL TOP TRIM WITH INDIVIDUAL GAUGES Replacemennt
Mfr # FRTLNR COLUMBIA 120 2004 CHR GAUGE PANEL TOP TRIM
Zoro # G822878198
product price:Â
$
222.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR COLUMBIA 120 2004 CHR GAUGE PANEL TOP TRIM
- Zoro #
- G822878198
- UPC #
- -
- Country of Origin
- China
Description
This replacement gauge panel top trim is engineered as a direct fit solution for Freightliner Columbia 120 model year 2004 applications. The trim piece is constructed from high quality chrome material, delivering both durability and a professional aesthetic for your heavy-duty truck's interior. Designed to fit around the top portion of the gauge panel, this individual trim component measures 12 1/8 inches between bolt points for precise installation alignment. This aftermarket replacement part is ideal for fleet operators and owner-operators seeking to restore or upgrade their vehicle's dashboard appearance. The chrome construction resists corrosion and maintains its finish under typical cab conditions, making it suitable for long-haul and regional commercial trucking applications. Installation is straightforward, with the trim securing via bolts at the specified 12 1/8 inch spacing to ensure proper fitment with enclosed gauge modules. The trim comes sold individually, allowing you to address specific damaged or worn sections of your gauge panel without requiring a complete assembly replacement. This targeted approach reduces downtime and maintenance costs for busy fleet operations. The product is manufactured to withstand the vibration and temperature variations common in commercial truck environments. This replacement trim is compatible with Freightliner Columbia models equipped with individual gauge configurations, making it a reliable choice for restoration and maintenance needs in commercial trucking operations. Original Model: FREIGHTLINER COLUMBIA 120 YEAR 2004 CHROME GAUGE PANEL TOP TRIM WITH INDIVIDUAL GAUGES