Shop ILC
See all product information
Create Account
FREIGHTLINER COLUMBIA 120 YEAR 2005 NORMALLY CLOSED LOW AIR PRESSURE SWITCH WITH.125-27 NTP
Mfr # FRTLNR COLUMBIA 120 2005 NORMALLY CLOSED LOW AIR P
Zoro # G422878246
product price:Â
$
95.75
/ea
Key Features
Activation Pressure
70 PSI
Switch Type
Normally Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR COLUMBIA 120 2005 NORMALLY CLOSED LOW AIR P
- Zoro #
- G422878246
- UPC #
- -
- Country of Origin
- China
Details
- Activation Pressure
- 70 PSI
- Switch Type
- Normally Closed
Description
This replacement low air pressure switch is engineered for Freightliner Columbia 120 and compatible heavy-duty truck models requiring reliable cruise cut-off system operation. The normally closed switch activates at 70 PSI, providing critical air pressure monitoring for pneumatic brake systems and related applications where precise pressure regulation is essential. The switch features a 1/8-27 NPT threaded connection with integrated sealant provisions for secure, leak-proof installation in standard air brake configurations. The blade connector design enables straightforward plug-and-play connectivity, minimizing installation time and reducing potential connection errors in the field. This industrial-grade component measures 1.97 inches in total length, fitting within standard mounting spaces on Freightliner Columbia trucks and comparable chassis. Built to withstand the demanding conditions of commercial vehicle operation, this pressure switch delivers consistent performance across fluctuating air system pressures. The normally closed design ensures safe system defaults during idle or shutdown conditions, with the switch opening when air pressure drops below the 70 PSI threshold to trigger appropriate brake or engine management responses. This component is ideal for fleet maintenance operations, OEM replacements, and service shops specializing in Freightliner heavy-duty trucks. Proper installation requires verification of air system pressure specifications and compatibility with your specific vehicle model. Always consult your vehicle documentation or contact technical support to confirm fitment before purchase, as applications may vary across model years and configurations. Original Model: FREIGHTLINER COLUMBIA 120 YEAR 2005 NORMALLY CLOSED LOW AIR PRESSURE SWITCH WITH.125-27 NTP CONNECTION
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.