FREIGHTLINER COLUMBIA 120 YEAR 2007 3 WIRE HEADLIGHT CONNECTOR Replacement Connector

  • Mfr # FRTLNR COLUMBIA 120 2007 3 WIRE HDLT CONNECTOR

  • Zoro # G922879927


product price:  $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR COLUMBIA 120 2007 3 WIRE HDLT CONNECTOR
Zoro #
G922879927
UPC #
-
Country of Origin
China

Description

This replacement connector is engineered specifically for Freightliner Columbia 120 models from 2007 and designed to deliver reliable electrical connectivity for headlight systems. The three-wire configuration ensures precise electrical matching with OEM specifications, making it the ideal choice for high and low beam headlight applications on heavy-duty commercial vehicles. Built with durability in mind, this connector features heavy-duty construction suitable for demanding industrial transportation environments. The three-pin female plug design provides secure connections while maintaining consistent electrical performance essential for proper headlight operation. Its compatibility extends to Freightliner Columbia and M2 series vehicles, offering versatility for fleet maintenance operations. Installation is straightforward, requiring no specialized tools or technical expertise. The plug-and-play design allows technicians to quickly replace worn or damaged connectors, minimizing vehicle downtime. This connector meets the electrical requirements for both high and low beam functions, ensuring vehicles maintain full lighting capability for safe operation during day and night driving conditions. Ideal for fleet maintenance departments, commercial trucking operations, and authorized Freightliner service centers, this replacement connector supports preventative maintenance programs and emergency repairs. Whether addressing a failed connection or upgrading aging electrical components, this connector delivers the reliability required for commercial transportation applications where lighting safety is paramount. Original Model: FREIGHTLINER COLUMBIA 120 YEAR 2007 3 WIRE HEADLIGHT CONNECTOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.