This item is Discontinued.

Ilc FREIGHTLINER CORONADO 132 YEAR 2006 65X114IN CRM EXHAUST KIT W FT STACKS STANDARD SPOOL ONLY FRTLNR CORONADO 132 2006 65X114IN CRM EXHAUST KIT

This item is Discontinued.

Ilc

FREIGHTLINER CORONADO 132 YEAR 2006 65X114IN CRM EXHAUST KIT W FT STACKS STANDARD SPOOL ONLY (Discontinued)

Mfr # FRTLNR CORONADO 132 2006 65X114IN CRM EXHAUST KIT
Zoro # G222879016
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR CORONADO 132 2006 65X114IN CRM EXHAUST KIT
Zoro #
G222879016
UPC #
-
Country of Origin
China

Description

This replacement exhaust kit is engineered for Freightliner Coronado 132 models from 2006 and compatible with Freightliner Classic, FLD 112, 120, and 132 applications. The kit features a complete 65x114 inch chrome exhaust system with front-mounted stacks in standard spool configuration, designed to meet the demanding specifications of heavy-duty commercial trucking operations. The exhaust kit includes chrome pipes, elbows, clamps, and mounting hardware necessary for professional installation on compatible Freightliner platforms. Chrome construction provides superior corrosion resistance and durability in harsh operating conditions while delivering the classic aesthetic associated with premium heavy-duty trucks. The standard spool design ensures reliable performance and proper exhaust flow management for optimal engine efficiency. This complete exhaust solution eliminates the need for sourcing individual components, streamlining maintenance and repair procedures for fleet operators and professional mechanics. The kit accommodates the specifications required for Freightliner Coronado, Classic XL, and FLD series models, making it a versatile replacement option for multiple truck configurations. Proper installation and secure fastening with included clamps and brackets ensure operational safety and longevity. Ideal for commercial trucking operations requiring reliable exhaust system replacement, this kit supports compliance with standard emissions and performance requirements. The chrome finish delivers both functional benefits and professional appearance suitable for commercial transportation fleets. Compatible with standard spool stack configurations as specified for 2006 Coronado 132 models and applicable across other supported Freightliner platforms. Original Model: FREIGHTLINER CORONADO 132 YEAR 2006 65X114IN CRM EXHAUST KIT W FT STACKS STANDARD SPOOL ONLY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.