Shop ILC

FREIGHTLINER CORONADO 132 YEAR 2006 65X114IN CRM EXHAUST KIT W MC STACKS STANDARD SPOOL ONLY

  • Mfr # FRTLNR CORONADO 132 2006 65X114IN CRM EXHAUST KIT

  • Zoro # G222878750


product price:  $8,542.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR CORONADO 132 2006 65X114IN CRM EXHAUST KIT
Zoro #
G222878750
UPC #
-
Country of Origin
China

Description

This premium exhaust kit is engineered specifically for Freightliner Coronado 132 model year 2006 and compatible with Freightliner Classic, FLD 112, 120, and 132 series trucks. The complete system features durable chrome pipes, clamps, and elbows designed to meet the demanding requirements of heavy-duty commercial trucking operations. The standard spool configuration with MC stacks delivers reliable exhaust management with professional-grade construction suitable for long-haul applications. This replacement exhaust solution offers fleet operators and maintenance professionals a comprehensive upgrade option for aging or damaged factory exhaust systems. The chrome finish provides both aesthetic appeal and corrosion resistance, extending the service life of your exhaust components in varied weather and road conditions. The kit includes all necessary hardware for straightforward installation, reducing downtime and labor costs associated with piecemeal repairs. The exhaust system is compatible across multiple Freightliner heavy-duty truck models, making this a versatile choice for fleet operations managing diverse equipment. Whether you operate a single vehicle or manage a large commercial fleet, having quality replacement exhaust components on hand ensures consistent uptime and operational efficiency. This product meets the needs of trucking companies, independent owner-operators, and professional maintenance shops requiring OEM-equivalent or aftermarket exhaust solutions. The standard spool design with MC stacks maintains optimal exhaust flow characteristics while delivering the durability expected in commercial transportation applications. Installation can be performed by experienced technicians or certified diesel mechanics familiar with Freightliner exhaust systems. This replacement kit represents a cost-effective solution for maintaining peak performance and compliance standards in your fleet's emissions and exhaust systems. Original Model: FREIGHTLINER CORONADO 132 YEAR 2006 65X114IN CRM EXHAUST KIT W MC STACKS STANDARD SPOOL ONLY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.