FREIGHTLINER CORONADO 132 YEAR 2015 CHROME HEATED POWER MIRROR ASSEMBLY WITH BRACKETS DRIVERSIDE

  • Mfr # FRTLNR CORONADO 132 2015 CHR HEATED POWER MIRROR A

  • Zoro # G822878921


product price:  $1,412.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR CORONADO 132 2015 CHR HEATED POWER MIRROR A
Zoro #
G822878921
UPC #
-
Country of Origin
China

Description

This replacement chrome heated power mirror assembly is engineered for Freightliner Coronado 132 trucks and provides essential visibility and safety for commercial fleet operations. The mirror features a durable chrome finish designed to withstand harsh weather conditions and frequent highway use while maintaining a professional appearance. The integrated heating element ensures optimal visibility during winter months and adverse weather conditions by preventing frost and ice buildup on the mirror surface. This power-operated mirror assembly includes complete bracket hardware for straightforward installation on driver-side applications. The motorized adjustment capability allows operators to fine-tune mirror positioning from the cab, eliminating the need for manual adjustment and improving driver comfort during extended operation. The assembly is constructed with materials suitable for heavy-duty commercial trucking environments where reliability and durability are critical operational requirements. The mirror assembly maintains compatibility across multiple Freightliner model lines, including Century, Columbia, and Coronado series trucks manufactured between 2005 and 2024. This broad compatibility makes it an excellent replacement option for fleet managers maintaining diverse truck inventories. The heated feature is particularly valuable for carriers operating in northern climates or during winter months when visibility is compromised by condensation and ice formation. Installation includes all necessary brackets and hardware for secure mounting. This replacement component helps fleet operators maintain vehicle safety standards and restore full mirror functionality on aging or damaged units. The chrome construction resists corrosion from road salt and environmental exposure, extending service life compared to standard mirror alternatives. For commercial trucking operations prioritizing equipment reliability and driver safety, this mirror assembly offers dependable performance and professional appearance suitable for long-haul and regional distribution applications. Original Model: FREIGHTLINER CORONADO 132 YEAR 2015 CHROME HEATED POWER MIRROR ASSEMBLY WITH BRACKETS DRIVER SIDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.