FREIGHTLINER CORONADO 132 YEAR 2019 CHROME HEATED POWER MIRROR ASSEMBLY WITH BRACKETS DRIVERSIDE

  • Mfr # FRTLNR CORONADO 132 2019 CHR HEATED POWER MIRROR A

  • Zoro # G422878970


product price:  $1,412.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR CORONADO 132 2019 CHR HEATED POWER MIRROR A
Zoro #
G422878970
UPC #
-
Country of Origin
China

Description

This replacement driver side mirror assembly is engineered to meet OEM specifications for Freightliner Coronado 132 model year 2019 trucks. The complete assembly features a heated chrome mirror head with integrated power adjustment capability, allowing operators to precisely position the mirror from the cab for optimal visibility and safety. The unit includes all necessary mounting brackets required for straightforward installation on driver side applications. The chrome finish provides superior corrosion resistance and durability in demanding highway and regional hauling environments, maintaining a professional appearance while withstanding exposure to road salt, moisture, and UV radiation. The heated mirror function automatically clears frost, ice, and condensation during winter operations and inclement weather, ensuring consistent visibility and reducing downtime caused by manual de-icing procedures. Power adjustment functionality enables convenient mirror positioning without requiring the driver to exit the cab, enhancing operational efficiency and driver comfort during extended shifts. The assembly is compatible with Freightliner's standard mirror bracket mounting system, ensuring proper fit and alignment with the vehicle's door and cab structure. This replacement component is suitable for fleet maintenance operations, individual truck owners, and commercial repair facilities performing routine maintenance or accident-related repairs. It serves as a direct replacement for damaged, deteriorated, or non-functional mirror assemblies, restoring the vehicle to manufacturer specifications. Compatible with Freightliner Coronado 132 and related models in the Freightliner heavy-duty truck lineup. The assembly arrives complete and ready for installation, eliminating the need for sourcing multiple individual components. Professional installation is recommended to ensure proper electrical connections and bracket alignment. Original Model: FREIGHTLINER CORONADO 132 YEAR 2019 CHROME HEATED POWER MIRROR ASSEMBLY WITH BRACKETS DRIVER SIDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.