Shop ILC
See all product information
Create Account
FREIGHTLINER CORONADO 132 YEAR 222 FREIGHTLINER ALUMINUM FUEL TANK STEP ASSEMBLY 5X71IN TPX1000
Mfr # CORONADO 132 YR222 ALUM FT STEP ASSY 5X71IN TPX100
Zoro # G622799181
product price:Â
$
803.99
/ea
Free Shipping & Returns
Key Features
Length
71
Width
5 in
Height
1.5
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CORONADO 132 YR222 ALUM FT STEP ASSY 5X71IN TPX100
- Zoro #
- G622799181
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 71
- Width
- 5 in
- Height
- 1.5
Details
- Item
- Fuel Tank Step
- Material
- Aluminum
Description
This aluminum fuel tank step assembly is a durable replacement designed for the 222 Freightliner Coronado 132, measuring 5 x 71 inches for an accurate and secure fit. Built with TPX1000-grade material, it provides strong traction and long-lasting corrosion resistance for demanding daily use.