Shop ILC
Create Account
FREIGHTLINER CORONADO NEW STYLE YEAR 2016 CHROME GRILLE SURROUND Replacement Grille
Mfr # FRTLNR CORONADO NEW STYLE 2016 CHR GRILLE SUR
Zoro # G022878721
product price:Â
$
3,850.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CORONADO NEW STYLE 2016 CHR GRILLE SUR
- Zoro #
- G022878721
- UPC #
- -
- Country of Origin
- China
Description
This replacement automotive grille surround is engineered to restore the distinctive appearance of 2016 Freightliner Coronado New Style trucks. Constructed from chrome-plated steel, this aftermarket component delivers OEM-style aesthetics while providing reliable durability in demanding commercial trucking environments. The grille surround features a premium chrome finish that resists corrosion and maintains a professional appearance over extended use cycles. Designed to replace the original 3-side and bottom bar configuration, this grille surround integrates seamlessly with 2016 Coronado New Style models. The high-quality construction ensures proper fit and alignment with existing mounting points, minimizing installation time and reducing downtime for fleet operations. As an individually sold component, this replacement part allows operators to address specific damage or wear without unnecessary replacement of surrounding assemblies. This aftermarket replacement part is manufactured to exacting standards that closely match original specifications, making it an economical alternative to OEM components. The chrome-plated finish provides both aesthetic appeal and functional protection against road salt, moisture, and UV exposure-critical factors for trucks operating in varied climatic conditions across North America. Ideal for fleet maintenance departments, independent repair shops, and trucking operations managing aging Freightliner Coronado vehicles, this grille surround represents a cost-effective solution for maintaining appearance and protecting underlying radiator components. Original Model: FREIGHTLINER CORONADO NEW STYLE YEAR 2016 CHROME GRILLE SURROUND