Shop ILC
See all product information
Create Account
FREIGHTLINER FL-132 CLASSIC XL YEAR 207 39 X 80 X 10 INCH BLUE BED SHEET
Mfr # FL-132 CLASSIC XL YR207 39 X 80 X 10 IN BLUE BED S
Zoro # G922798648
product price:Â
$
68.15
/ea
Key Features
Length
39 in
Width
80 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FL-132 CLASSIC XL YR207 39 X 80 X 10 IN BLUE BED S
- Zoro #
- G922798648
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Width
- 80 in
- Height
- 10 in
Details
- Item
- Bedding
Description
This blue bed sheet is a replacement designed for the 207 Freightliner FL-132 Classic XL sleeper, measuring 39 x 80 x 10 inches to fit standard truck bunk mattresses. Made from soft, durable fabric, it provides a comfortable and secure fit for improved rest on the road.