FREIGHTLINER FL120 CLASSIC YEAR 1998 ON OFF ON HEADLIGHT/MARKER LIGHT TOGGLE SWITCH Replacement

  • Mfr # FRTLNR FL120 CLASSIC 1998 ON OFF ON HDLT/MARKER LI

  • Zoro # G422878581


product price:  $69.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR FL120 CLASSIC 1998 ON OFF ON HDLT/MARKER LI
Zoro #
G422878581
UPC #
-
Country of Origin
China

Description

This is a high-quality replacement headlight and marker light toggle switch designed specifically for Freightliner FL120 Classic trucks manufactured between 1998 and 2000. Built to OEM specifications, this switch provides reliable electrical control for headlight and marker light circuits in commercial fleet applications. The switch features a durable three-position, on-off-on toggle design with six terminals that facilitate precise control of lighting functions. This configuration allows operators to manage headlight and marker light operations independently, enhancing visibility and safety during various driving conditions. The robust construction ensures long-term durability in demanding trucking environments where vibration, temperature fluctuations, and frequent operation are common. This aftermarket replacement is engineered to meet the exact specifications of the original Freightliner component, ensuring a perfect fit and seamless integration with your vehicle's existing electrical system. It functions as a direct substitute for the OEM headlight marker light switch, eliminating compatibility concerns and installation complications. The switch is sold individually and ready for immediate installation. The component is manufactured from high-quality materials selected for longevity and reliable performance in heavy-duty commercial transportation applications. Its construction withstands the rigors of long-haul trucking, frequent cycling, and exposure to harsh environmental conditions typical of commercial fleet operations. For fleet maintenance managers and individual truck operators seeking dependable replacement lighting controls, this switch delivers the quality and reliability required for uninterrupted commercial operations. Original Model: FREIGHTLINER FL120 CLASSIC YEAR 1998 ON OFF ON HEADLIGHT/MARKER LIGHT TOGGLE SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.