FREIGHTLINER FL120 CLASSIC YEAR 2001 CAST SPRING HANGER WITH BUSHING REAR OF STEER AXLE Replacement

  • Mfr # FRTLNR FL120 CLASSIC 2001 CAST SPRING HANGER WITH

  • Zoro # G622879746


product price:  $339.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR FL120 CLASSIC 2001 CAST SPRING HANGER WITH
Zoro #
G622879746
UPC #
-
Country of Origin
China

Description

This replacement cast spring hanger with integrated bushing is engineered for the rear of the steer axle on Freightliner FL120 Classic 2001 models. Manufactured from high-quality cast material, this component provides reliable suspension support for heavy-duty trucking applications requiring OEM-equivalent performance and durability. The spring hanger is designed as a direct replacement for multiple Freightliner part numbers including A16-12297-000, A16-12355-000, A16-12355-003, A16-12358-000, and R308854, ensuring compatibility with your existing mounting points and system specifications. The unit comes complete with one TNK spring pin bushing pre-installed, eliminating the need for additional assembly or sourcing of matching components. Key specifications include frame holes positioned 5.500 inches center-to-center with 0.625 inch diameter openings, and flange holes measuring 4.500 inches center-to-center with 0.563 inch diameter openings. These precise measurements ensure proper alignment with your vehicle's frame and suspension components. This hanger is suitable for Freightliner FLD112 and FLD120 series trucks equipped with 4-inch wide front steer axle leaf springs. It is sold individually and is intended for professional fleet maintenance, repair shops, and commercial transportation operators requiring dependable suspension replacements. The integrated bushing design reduces assembly time while maintaining the structural integrity and load-bearing capacity necessary for commercial trucking operations. Original Model: FREIGHTLINER FL120 CLASSIC YEAR 2001 CAST SPRING HANGER WITH BUSHING REAR OF STEER AXLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.