FREIGHTLINER FL132 CLASSIC XL YEAR 1991 ALUMINUM LOWER STEP BRACKETS Replacement Bracket

  • Mfr # FRTLNR FL132 CLASSIC XL 1991 ALUMINUM LOWER STEP B

  • Zoro # G722879929


product price:  $871.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR FL132 CLASSIC XL 1991 ALUMINUM LOWER STEP B
Zoro #
G722879929
UPC #
-
Country of Origin
China

Description

These premium aluminum lower step brackets are engineered for heavy-duty commercial truck applications, specifically designed for Freightliner FL120, FL132, and FLD120 series vehicles. Constructed from durable aluminum material, these brackets provide a reliable replacement solution for factory-style step installations on tool and battery boxes commonly found on classic and modern Freightliner models. The brackets feature robust construction with precise dimensions measuring 8 inches at the top width, 10 inches at the bottom width, and 7.5 inches in height. The top mounting surface includes 3 strategically positioned holes at 1, 4, and 7 inches for secure fastening, while the bottom mounting surface provides 2 additional holes at 2.5 and 7.5 inches. This multi-hole design ensures maximum stability and load distribution for frequent crew access on job sites, in transportation operations, and during vehicle servicing. Compatible with Freightliner Classic, FLD, and related heavy-duty truck models, these brackets replace OEM part number 06-18170-000 and serve as direct replacements for worn or damaged original equipment. The aluminum construction delivers excellent corrosion resistance while maintaining a lightweight profile that does not compromise structural integrity or safety. Each package includes one pair of driver and passenger side brackets, providing complete mounting solutions for symmetric step installation. Ideal for fleet operators, commercial trucking companies, and maintenance facilities, these step brackets support safe personnel access on large commercial vehicles while withstanding the demands of daily industrial use. The aluminum material resists rust and weathering, ensuring long-term performance in diverse climatic conditions. Installation follows standard mounting procedures compatible with existing Freightliner chassis configurations. Original Model: FREIGHTLINER FL132 CLASSIC XL YEAR 1991 ALUMINUM LOWER STEP BRACKETS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.