Shop ILC
See all product information
FREIGHTLINER FL132 CLASSIC XL YEAR 1993 12 X 9 X 9 INCH 700 CUBIC INCH VOLUME AIR TANK
Mfr # FL132 CLASSIC XL YR1993 12 X 9 X 9 IN 700 CUBIC IN
Zoro # G222798355
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Length
12
Coat
Black Phosphate
Material
Steel
Diameter
9 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FL132 CLASSIC XL YR1993 12 X 9 X 9 IN 700 CUBIC IN
Zoro #
G222798355
UPC #
-
Country of Origin
China
Dimensions
Length
12
Diameter
9 in
Details
Item
Air Tank
Coat
Black Phosphate
Material
Steel
Description
This air tank is a durable replacement for the 1993 Freightliner FL132 Classic XL, measuring 12 x 9 x 9 inches with a 700-cubic-inch capacity for reliable air-brake and accessory performance. Its sturdy construction ensures long-lasting pressure retention and dependable operation in demanding trucking conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.