Shop ILC
See all product information
Create Account
FREIGHTLINER FL132 CLASSIC XL YEAR 2005 CAST SPRING HANGER WITH BUSHING REAR OF STEER AXLE
Mfr # FRTLNR FL132 CLASSIC XL 2005 CAST SPRING HANGER WI
Zoro # G422878789
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Suspension System
Front Suspension Rear Hanger Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR FL132 CLASSIC XL 2005 CAST SPRING HANGER WI
- Zoro #
- G422878789
- UPC #
- -
- Country of Origin
- China
Details
- Suspension System
- Front Suspension Rear Hanger Assembly
Description
This high-quality cast spring hanger with bushing is engineered as a direct replacement component for the rear steer axle suspension system on Freightliner FL132 Classic XL 2005 models. Constructed from durable cast material, this spring hanger assembly delivers reliable performance in demanding heavy-duty truck applications where suspension integrity is critical to vehicle safety and operational efficiency. The replacement hanger is compatible with original equipment part numbers A16-12297-000, A16-12355-000, A16-12355-003, A16-12358-000, and R308854, making it an ideal maintenance and repair solution for fleet operators and commercial truck service facilities. The assembly comes complete with one TNK spring pin bushing pre-installed, eliminating the need for additional procurement and reducing installation time. Key specifications include frame mounting holes positioned 5.500 inches center-to-center with 0.625 inch diameter, and flange holes spaced 4.500 inches center-to-center with 0.563 inch diameter. These precise measurements ensure proper alignment and secure fastening to the vehicle frame and suspension components. The integrated bushing design promotes smooth articulation and reduces wear on connecting pins and frame structures during normal operation. This component is essential for maintaining proper suspension geometry, load distribution, and ride quality in commercial trucking operations. It is particularly valuable for fleet maintenance departments, independent truck repair shops, and heavy-duty automotive service centers requiring OEM-quality replacement parts. Each unit is sold individually to accommodate specific suspension system needs. Original Model: FREIGHTLINER FL132 CLASSIC XL YEAR 2005 CAST SPRING HANGER WITH BUSHING REAR OF STEER AXLE