Shop ILC
FREIGHTLINER FL132 CLASSIC XL YEAR 2006 STAINLESS STEEL TOP OF DASH TRIMS Replacement Hood
Mfr # FRTLNR FL132 CLASSIC XL 2006 SS TOP OF DASH TRIMS
Zoro # G122878591
product price:Â $246.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRTLNR FL132 CLASSIC XL 2006 SS TOP OF DASH TRIMS
Zoro #
G122878591
UPC #
-
Country of Origin
China
Description
This replacement stainless steel top of dash trim kit is engineered for Freightliner FL132 Classic XL vehicles from 2006 and serves as a high-quality aftermarket alternative to OEM part number 17-12311-000. The complete three-piece set includes driver side trim, passenger side trim, and top crown components that restore the aesthetic appearance and protective finish of your cab's upper dashboard area. Constructed entirely from durable stainless steel, this trim kit offers superior corrosion resistance and maintains its polished appearance even in demanding long-haul and vocational trucking applications. The material selection ensures longevity in various weather conditions and industrial environments typical of commercial transportation operations. Installation is straightforward and requires no specialized tools, making replacement a cost-effective maintenance solution for fleet operators and owner-operators alike. The components are sold as a complete set to ensure proper fitment and consistent appearance across the dashboard assembly. Please note that this kit is specifically designed for the FL132 Classic XL long hood configuration and is not compatible with short hood Classic models. As a quality aftermarket product, this trim kit provides excellent value for replacement and restoration projects while maintaining the classic Freightliner styling. Hardware for installation is sold separately, allowing customers to source fasteners according to their specific requirements and preferences. This replacement trim kit is ideal for fleet maintenance departments, independent repair shops, and individual truck owners seeking reliable cab restoration components. Original Model: FREIGHTLINER FL132 CLASSIC XL YEAR 2006 STAINLESS STEEL TOP OF DASH TRIMS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.