Shop ILC
Create Account
FREIGHTLINER FL132 CLASSIC XL YEAR 2009 SLEEPER PANELS Replacement Body Panel
Mfr # FRTLNR FL132 CLASSIC XL 2009 SLEEPER PANELS
Zoro # G322878544
product price:Â
$
916.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR FL132 CLASSIC XL 2009 SLEEPER PANELS
- Zoro #
- G322878544
- UPC #
- -
- Country of Origin
- China
Description
This replacement sleeper panel assembly is engineered specifically for Freightliner FL132 Classic XL trucks, with documented compatibility for model years 2001 and 2009. These panels are essential components for maintaining the structural integrity and aesthetic appearance of your commercial sleeper cab. Constructed from premium stainless steel, these panels deliver superior corrosion resistance and durability in demanding trucking environments. The material composition ensures long-lasting performance across varying climates and road conditions, reducing maintenance requirements and replacement frequency. Stainless steel construction also maintains a professional appearance, which is important for fleet operations and owner-operators concerned with vehicle presentation. This product is designed to meet or exceed OEM specifications for fit and function on compatible Freightliner models. The panels integrate seamlessly with existing cab structures and hardware, facilitating straightforward installation for fleet maintenance shops and truck service centers. Typical applications include fleet maintenance, accident damage replacement, routine upgrades, and restoration projects. Whether you operate a single truck or manage a large fleet, maintaining quality sleeper panels is essential for driver comfort, regulatory compliance, and vehicle longevity. Shipping options include both expedited services such as overnight delivery and standard ground shipping, allowing you to select the delivery method that best fits your operational timeline and budget requirements. Original Model: FREIGHTLINER FL132 CLASSIC XL YEAR 2009 SLEEPER PANELS