Shop ILC
See all product information
Create Account
FREIGHTLINER FL132 CLASSIC XL YEAR 202 ALUMINUM LOWER STEP PANEL 31 .5 INCH
Mfr # FL132 CLASSIC XL YR202 ALUM LWR STEP PNL 31 .5 IN
Zoro # G122798462
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
31.5 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL132 CLASSIC XL YR202 ALUM LWR STEP PNL 31 .5 IN
- Zoro #
- G122798462
- UPC #
- -
- Country of Origin
- China
- Item
- Lower Step Panel
- Material
- Aluminum
Description
This 31.5-inch aluminum lower step panel is a durable replacement for the 202 Freightliner FL132 Classic XL, designed to restore safe and stable footing when entering or exiting the cab. Its strong, corrosion-resistant aluminum construction provides long-lasting performance while maintaining a clean, factory-style appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.