Shop ILC
See all product information
Create Account
FREIGHTLINER FL70 YEAR 1992 CHROME PLATED HEADLIGHT BEZEL 6X8IN W/ LED CUTOUT FOR 5X7IN HEADLIGHTS
Mfr # FL70 YR1992 CHRM HDLT BZL 6X8IN W/LED C/O 5X7IN HD
Zoro # G922798358
product price:Â
$
41.15
/ea
Key Features
Shape
Rectangular
Material
Chrome Plastic
Width
8 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL70 YR1992 CHRM HDLT BZL 6X8IN W/LED C/O 5X7IN HD
- Zoro #
- G922798358
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Material
- Chrome Plastic
- Item
- Single Headlight Bezel
Description
This chrome-plated 6x8-inch headlight bezel is a direct replacement for the 1992 Freightliner FL70, designed with an LED cutout to accommodate 5x7-inch headlights. Its polished finish enhances the trucks front-end appearance while providing a secure, durable fit around the headlight assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.