Shop ILC
See all product information
Create Account
FREIGHTLINER FL70 YEAR 1997 3 .375IN PROGRAMMABLE ELECTRIC SPEEDOMETER 0-80MPH W/ ODOMETER BLK FACE
Mfr # FL70 YR1997 3 .375IN PROG ELEC SPEEDO 0-80 MPH W/O
Zoro # G922798808
product price:Â
$
764.99
/ea
Free Shipping & Returns
Key Features
Bezel
Black
Pointer
Red
MPH
80
Diameter
3.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FL70 YR1997 3 .375IN PROG ELEC SPEEDO 0-80 MPH W/O
- Zoro #
- G922798808
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 3.375 in
Details
- Bezel
- Black
- Pointer
- Red
- Item
- Electric Speedometer
- MPH
- 80
Description
This 3.375-inch programmable electric speedometer is a direct replacement for the 1997 Freightliner FL70, providing accurate 0-80 MPH readings with an integrated odometer. Its black-face design delivers clear visibility, while the programmable setup ensures reliable calibration to match your trucks specifications.