Shop ILC
See all product information
Create Account
FREIGHTLINER FL70 YEAR 1999 CHROME PLATED HEADLIGHT BEZEL 6X8IN W/ LED CUTOUT FOR 5X7IN HEADLIGHTS
Mfr # FL70 YR1999 CHRM HDLT BZL 6X8IN W/LED C/O 5X7IN HD
Zoro # G122798592
product price:Â
$
41.15
/ea
Key Features
Material
Chrome Plastic
Length
6 in
Width
8 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FL70 YR1999 CHRM HDLT BZL 6X8IN W/LED C/O 5X7IN HD
- Zoro #
- G122798592
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Width
- 8 in
Details
- Material
- Chrome Plastic
- Item
- Single Headlight Bezel
- Shape
- Rectangular
Description
This chrome-plated 6x8-inch headlight bezel is a direct replacement for the 1999 Freightliner FL70, featuring an LED cutout designed to fit 5x7-inch headlights. Its polished chrome finish enhances the trucks front-end appearance while providing a durable, secure fit around the headlight assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.