Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FREIGHTLINER FL70 YEAR 2002 SINGLE SQUARE HEADLIGHT WITH RETAINING RING AND BACK Replacement

  • Mfr # FRTLNR FL70 2002 SINGLE SQUARE HDLT WITH RETAINING

  • Zoro # G422878338


product price: $232.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR FL70 2002 SINGLE SQUARE HDLT WITH RETAINING
Zoro #
G422878338
UPC #
-
Country of Origin
China

Description

This high-quality aftermarket replacement single square headlight assembly is engineered for heavy-duty commercial truck applications. Designed specifically for Freightliner FL70 models from 1992 through 2002, this unit features a durable construction with integrated retaining ring and back housing for secure installation and proper light projection. The headlight measures 5 inches in height by 7 inches in width, providing reliable illumination for long-haul and commercial trucking operations. This universal-fit headlight is also compatible with a wide range of medium-duty commercial trucks, including Ford F-Series models (F600, F700, F650, F750), Freightliner FL50/FL60/FL80 series, GMC TopKick, and Hino 238 vehicles, making it an economical solution for fleet maintenance and repair programs. The complete assembly arrives ready for installation with all necessary mounting components included. Built to withstand the demands of commercial trucking environments, this replacement headlight delivers consistent performance and visibility for safe operation. As a high-quality aftermarket part, it provides dependable functionality at a cost-effective price point compared to OEM alternatives. Ideal for trucking companies, commercial vehicle dealers, independent repair shops, and fleet maintenance operations seeking reliable replacement lighting solutions for their medium-duty truck inventories. Original Model: FREIGHTLINER FL70 YEAR 2002 SINGLE SQUARE HEADLIGHT WITH RETAINING RING AND BACK

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.