Shop ILC
See all product information
Create Account
FREIGHTLINER FL80 YEAR 1997 5 X 7 INCH RECTANGULAR LED HEADLIGHT WITH 13 DIODES 1900/1000 LUMEN
Mfr # FL80 YR1997 5 X 7 IN RECT LED HDLT W/13 DIOS 1900/
Zoro # G122798332
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Watts
45 W
Overall Length
7 in
Overall Depth
2.7
Material
Polycarbonate
Color Temperature
6000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FL80 YR1997 5 X 7 IN RECT LED HDLT W/13 DIOS 1900/
- Zoro #
- G122798332
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 7 in
- Overall Depth
- 2.7
- Overall Height
- 5
Details
- Watts
- 45 W
- Material
- Polycarbonate
- Item
- Headlight
- Color Temperature
- 6000K
- High Beam
- 2700 Lumens
- Voltage
- 10-30V DC
- Low Beam
- 1800 Lumens
Description
This 5x7-inch rectangular LED headlight is a high-output replacement for the 1997 Freightliner FL80, featuring 13 powerful diodes producing 1900 lumens on high beam and 1000 lumens on low beam. Built for long life and enhanced visibility, it delivers a bright, modern lighting upgrade with a durable, reliable design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.