Shop ILC
See all product information
Create Account
FREIGHTLINER FLD 12 SFA YEAR 1998 NORMALLY CLOSED LOW AIR PRESSURE SWITCH WITH .125-27 NTP CONNECTI
Mfr # FLD 12 SFA YR1998 NC LOW AIR PRESS SW W/.125-27 NT
Zoro # G322798873
product price:Â
$
30.95
/ea
Key Features
Connecting Thread
1/8-27 NTP
Connector Type
Blade
Threaded Sealant
Yes
Total Part Length
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLD 12 SFA YR1998 NC LOW AIR PRESS SW W/.125-27 NT
- Zoro #
- G322798873
- UPC #
- -
- Country of Origin
- China
- Connecting Thread
- 1/8-27 NTP
- Connector Type
- Blade
- Threaded Sealant
- Yes
- Item
- Low Air Pressure Switch
Description
This normally-closed low air pressure switch is a reliable replacement for the 1998 Freightliner FLD 12 SFA, designed to activate warning systems when air pressure drops below a safe level. Featuring a.125-27 NPT connection, it installs easily and provides dependable monitoring for enhanced brake and system safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.