Shop ILC
See all product information
Create Account
FREIGHTLINER FLD 120 SBA YEAR 1991 NORMALLY CLOSED LOW AIR PRESSURE SWITCH WITH.125-27 NTP
Mfr # FRTLNR FLD 120 SBA 1991 NORMALLY CLOSED LOW AIR PR
Zoro # G722879394
product price:Â
$
95.75
/ea
Key Features
Opening Pressure
70 PSI
Switch Type
Normally Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR FLD 120 SBA 1991 NORMALLY CLOSED LOW AIR PR
- Zoro #
- G722879394
- UPC #
- -
- Country of Origin
- China
Details
- Opening Pressure
- 70 PSI
- Switch Type
- Normally Closed
Description
This replacement low air pressure switch is engineered for Freightliner FLD 120 SBA vehicles from 1991 and provides reliable pneumatic system monitoring. The normally closed design opens at 70 PSI, making it ideal for brake system protection and air pressure regulation in commercial truck applications. The switch features a 1/8-27 NTP threaded connection with integrated sealant capability, ensuring a leak-proof installation without additional sealing compounds. The blade connector type allows for secure, plug-and-play electrical connection to your vehicle's warning system or control module. With a compact total length of 1.97 inches, this switch integrates seamlessly into existing pneumatic line configurations without requiring modifications to your air system layout. Built to OEM specifications, this component is a direct replacement that restores proper air pressure monitoring functionality. The robust construction ensures consistent operation in demanding commercial transportation environments where reliable pressure indication is critical for safe vehicle operation. This switch is sold individually and compatible with Freightliner heavy-duty truck systems. Installation requires only standard tools and basic pneumatic system knowledge. Verify fitment with your specific vehicle documentation before ordering to ensure compatibility with your year and model configuration. Original Model: FREIGHTLINER FLD 120 SBA YEAR 1991 NORMALLY CLOSED LOW AIR PRESSURE SWITCH WITH.125-27 NTP CONNECTION
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.