
FREIGHTLINER FLD 120 SFA YEAR 1998 NORMALLY OPEN STOP LAMP SWITCH WITH.125-27 NTP THREAD 2
Mfr # FRTLNR FLD 120 SFA 1998 NORMALLY OPEN STOP LAMP SW
Zoro # G822878730
product price:Â $107.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FRTLNR FLD 120 SFA 1998 NORMALLY OPEN STOP LAMP SW
Zoro #
G822878730
UPC #
-
Country of Origin
China
Description
This is a high-quality aftermarket replacement stop lamp switch designed for Freightliner heavy-duty trucks, including FLD 120 SFA Year 1998 and Century 120 models. The normally open switch features a 1/8-27 NTP threaded connection and is equipped with a 2-blade connector for straightforward installation. With an actuation pressure of 65 PSI and deactuation pressure of 75 PSI, this switch delivers reliable performance in demanding commercial trucking applications. The unit measures 2.25 inches in total length and includes threaded sealant for secure installation. Engineered to meet the specifications of original equipment while offering excellent value as an aftermarket solution, this stop lamp switch is ideal for fleet maintenance departments and independent repair shops servicing Freightliner medium-duty class trucks. This replacement part ensures your brake lighting system functions safely and reliably, helping you maintain DOT compliance and vehicle safety standards. Perfect for technicians and fleet operators seeking quality OEM-equivalent components at competitive pricing, this switch is sold individually and ready for immediate installation on compatible Freightliner models. Original Model: FREIGHTLINER FLD 120 SFA YEAR 1998 NORMALLY OPEN STOP LAMP SWITCH WITH.125-27 NTP THREAD 2 BLADE CONNECTOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.