Shop ILC
See all product information
Create Account
KENWORTH T270 YEAR 213 TURN SIGNAL SWITCH WITH DIMMER
Mfr # T270 YEAR 213 TURN SIGNAL SWITCH WITH DIMMER
Zoro # G222798683
product price:Â $210.99
/ea
Free Shipping & Returns
Key Features
Connection
4 Pin
External Handle Length
3.875 in
Center to Center Bolt Distance
3 in
Overall Length
8 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T270 YEAR 213 TURN SIGNAL SWITCH WITH DIMMER
- Zoro #
- G222798683
- UPC #
- -
- Country of Origin
- China
Dimensions
- External Handle Length
- 3.875 in
- Overall Length
- 8 in
Details
- Connection
- 4 Pin
- Item
- Turn Signal Switch
- Center to Center Bolt Distance
- 3 in
- Finish
- Chrome
Description
Replacement turn signal switch with dimmer for Kenworth T270 (213), designed to control turn signals, high/low beam headlight dimming, and related steering-column functions. Built to OEM-style specifications, this switch provides a precise fit, smooth operation, and reliable electrical performance for heavy-duty commercial truck use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.