Shop ILC
See all product information
Create Account
FREIGHTLINER FLD12 SBA YEAR 1994 SUPER DUTY CHARGE AIR COOLER
Mfr # FLD12 SBA YEAR 1994 SUPER DUTY CHARAIR COOLER
Zoro # G522798499
product price:Â
$
728.99
/ea
Free Shipping & Returns
Key Features
Core Thickness
2.75 in
Width
21.25 in
Height
30.5 in
Outlet
4 in
Inlet
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLD12 SBA YEAR 1994 SUPER DUTY CHARAIR COOLER
- Zoro #
- G522798499
- UPC #
- -
- Country of Origin
- China
- Outlet
- 4 in
- Item
- Air Cooler
- Inlet
- 4 in
Description
This super duty charge air cooler is a high-performance replacement for the 1994 Freightliner FLD12 SBA, designed to deliver efficient cooling for increased engine power and reliability. Built with heavy-duty materials, it provides superior heat dissipation and long-lasting durability under demanding driving conditions.