Shop ILC
See all product information
Create Account
FREIGHTLINER FLD12 SBA YEAR 1998 3.375IN CHROME ELECTRIC TACHOMETER 0-3000 RPM
Mfr # FLD12 SBA YR1998 3.375IN CHRM ELEC TACH 0-3000 RPM
Zoro # G622798696
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Microprocessor
No
Diameter
3.375 in
Limit
0-3000 RPM
Hourmeter
No
Material
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLD12 SBA YR1998 3.375IN CHRM ELEC TACH 0-3000 RPM
- Zoro #
- G622798696
- UPC #
- -
- Country of Origin
- China
- Item
- Tachometer
- Microprocessor
- No
- Limit
- 0-3000 RPM
- Hourmeter
- No
- Material
- Chrome Plated
Description
Replacement for FREIGHTLINER FLD12 SBA YEAR 1998 3.375IN CHROME ELECTRIC TACHOMETER 0-3000 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.