Shop ILC
See all product information
Create Account
FREIGHTLINER FLD12 SFA YEAR 1989 17.25 INCH HOOD CABLE
Mfr # FLD12 SFA YEAR 1989 17.25 INCH HOOD CABLE
Zoro # G622799419
product price:Â
$
58.59
/ea
Key Features
Material
Steel
Length
17.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLD12 SFA YEAR 1989 17.25 INCH HOOD CABLE
- Zoro #
- G622799419
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 17.25 in
Details
- Material
- Steel
- Item
- Hood Cable
Description
This 17.25-inch hood cable is a durable replacement for the 1989 Freightliner FLD12 SFA, designed to ensure smooth, reliable hood opening and closing. Built from strong, long-lasting materials, it restores proper tension and dependable performance for daily heavy-duty operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.