Shop ILC
See all product information
Create Account
FREIGHTLINER FLD12 SFA YEAR 1990 4X6IN CHROME RECTANGULAR SUPER BRIGHT LED HIGH/LOW BEAM HEADLIGHT
Mfr # FLD12 SFA YR1990 4X6IN CHRM RECT SUPER BRIGHT LED
Zoro # G122798547
product price:Â
$
80.55
/ea
Key Features
Operational Voltage
12-24V DC
Output On High
2000 Lumens
Width
6 in
Water Resistant Rating
IP67
Output On Low
1100 Lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLD12 SFA YR1990 4X6IN CHRM RECT SUPER BRIGHT LED
- Zoro #
- G122798547
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 4 in
Details
- Operational Voltage
- 12-24V DC
- Output On High
- 2000 Lumens
- Water Resistant Rating
- IP67
- Item
- Headlight
- Output On Low
- 1100 Lumens
Description
This 4x6-inch chrome rectangular LED headlight is a high-brightness replacement for the 1990 Freightliner FLD12 SFA, offering powerful high- and low-beam illumination with modern LED efficiency. Its durable chrome housing and super-bright output provide improved nighttime visibility and a stylish front-end upgrade.