Shop ILC
See all product information
Create Account
FREIGHTLINER FLD12 SFA YEAR 1997 17.25 INCH HOOD CABLE
Mfr # FLD12 SFA YEAR 1997 17.25 INCH HOOD CABLE
Zoro # G522798840
product price:Â
$
58.59
/ea
Key Features
Length
17.25 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLD12 SFA YEAR 1997 17.25 INCH HOOD CABLE
- Zoro #
- G522798840
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 17.25 in
Details
- Item
- Hood Cable
- Material
- Steel
Description
This 17.25-inch hood cable is a durable replacement for the 1997 Freightliner FLD12 SFA, designed to restore smooth and reliable hood opening and closing. Built from strong, long-lasting materials, it provides consistent tension and dependable performance for daily heavy-duty operation.