
Shop ILC
See all product information
FREIGHTLINER FLD12 YEAR 200 TIE ROD END 14.28 INCH 1-.625 OD DRIVER SIDE
Mfr # FLD12 YR200 TIE ROD END 14.28 IN 1-.625 OD DRVR
Zoro # G022799101
product price:Â $376.99
/ea
Free Shipping & Returns
Key Features
Length
14.5 in
Application
Commercial Truck
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FLD12 YR200 TIE ROD END 14.28 IN 1-.625 OD DRVR
Zoro #
G022799101
UPC #
-
Country of Origin
China
Dimensions
Length
14.5 in
Details
Item
Tie Rod End
Application
Commercial Truck
Material
Steel
Description
This 14.28-inch tie rod end is a durable driver-side replacement for the 200 Freightliner FLD12, featuring a 1-1.625-inch outside diameter for proper steering linkage fitment. Built for strength and long-lasting reliability, it helps restore precise steering control and consistent front-end performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.