Shop ILC
See all product information
Create Account
FREIGHTLINER FLD12 YEAR 200 TIE ROD END 14.28 INCH 1-.625 OD PASSENGER SIDE
Mfr # FLD12 YR200 TIE ROD END 14.28 IN 1-.625 OD PASS
Zoro # G122798455
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Length
14.5 in
Material
Steel
Application
Commercial Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLD12 YR200 TIE ROD END 14.28 IN 1-.625 OD PASS
- Zoro #
- G122798455
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 14.5 in
Details
- Material
- Steel
- Application
- Commercial Truck
- Item
- Tie Rod End
Description
This 14.28-inch tie rod end is a durable passenger-side replacement for the 200 Freightliner FLD12, featuring a 1-1.625-inch outside diameter for proper steering linkage fitment. Built for strength and long-lasting reliability, it helps restore precise steering control and consistent front-end performance.