Shop ILC
FREIGHTLINER FLD120 SBA YEAR 1989 STAINLESS STEEL TOP OF DASH TRIMS Heavy Duty Replacement Part
Mfr # FRTLNR FLD120 SBA 1989 SS TOP OF DASH TRIMS
Zoro # G122878713
product price:Â $246.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRTLNR FLD120 SBA 1989 SS TOP OF DASH TRIMS
Zoro #
G122878713
UPC #
-
Country of Origin
China
Description
This stainless steel top of dash trim is a direct replacement component designed specifically for 1989 Freightliner FLD120 SBA tractor trucks and compatible heavy-duty commercial vehicles. Engineered to meet OEM specifications, this trim piece restores the aesthetic appearance and protective functionality of the dashboard area while withstanding the demanding conditions of long-haul trucking operations. The trim is constructed from durable stainless steel, offering superior corrosion resistance and longevity in various weather conditions and road environments. This material choice ensures the component maintains its finish and structural integrity throughout extended service life, reducing replacement frequency and total cost of ownership for fleet operators and owner-operators. Compatible with the classic Freightliner FLD platform, this trim piece integrates seamlessly with the vehicle's existing dashboard assembly. The FLD120 SBA was manufactured as a full-size tractor truck with a 14.0L L6 diesel engine and 6X4 driveline configuration, and this replacement trim is specifically calibrated for this equipment class and model year. Installation is straightforward for experienced technicians familiar with Freightliner chassis systems. This component is ideal for fleet maintenance departments, independent truck repair shops, and individual operators seeking genuine-quality replacements for worn, damaged, or missing dashboard trim pieces. Whether addressing cosmetic damage or complete trim restoration, this part restores the professional appearance of cab interiors while protecting underlying dashboard components from UV exposure and environmental degradation. Stock this essential trim component for inventory of classic and contemporary Freightliner heavy-duty trucks serving the transportation and logistics industries. Original Model: FREIGHTLINER FLD120 SBA YEAR 1989 STAINLESS STEEL TOP OF DASH TRIMS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.