Shop ILC
See all product information
Create Account
FREIGHTLINER FLD120 SBA YEAR 1995 3.375IN ELECTRIC SPEEDOMETER GUAGE 0-100 MPH PROGRAMABLE W/
Mfr # FRTLNR FLD120 SBA 1995 3 .375IN ELECTRIC SPEEDOMET
Zoro # G222879535
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Speed Range
0-100 MPH
Mount Style
Dashboard Instrument Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR FLD120 SBA 1995 3 .375IN ELECTRIC SPEEDOMET
- Zoro #
- G222879535
- UPC #
- -
- Country of Origin
- China
- Speed Range
- 0-100 MPH
- Mount Style
- Dashboard Instrument Panel
Description
This electric speedometer gauge is a reliable replacement component designed for Freightliner FLD120 heavy-duty trucks. The unit features a 3 3/8 inch diameter with a classic black face and white pointer against a chrome bezel, providing clear visibility in various lighting conditions. With a 0-100 MPH range, this programmable speedometer is engineered to meet the needs of commercial trucking operations and fleet maintenance. The gauge includes an integrated odometer function with resettable capability, allowing operators and fleet managers to track mileage for maintenance scheduling, fuel economy monitoring, and regulatory compliance. The electric design ensures accurate readings and consistent performance across extended use in demanding transportation environments. The programmable feature enables customization to match specific vehicle requirements and operating parameters. Manufactured to meet industrial standards, this replacement speedometer is built for durability and long-term reliability in commercial fleet applications. The component integrates seamlessly with Freightliner FLD120 instrument cluster systems, making it a practical solution for maintenance departments and professional technicians managing heavy-duty truck fleets. Whether replacing a damaged gauge or upgrading aging instrumentation, this speedometer delivers the precision and functionality required for professional trucking operations. This part is sold individually and represents a cost-effective solution for commercial vehicle maintenance and repair needs. Original Model: FREIGHTLINER FLD120 SBA YEAR 1995 3.375IN ELECTRIC SPEEDOMETER GUAGE 0-100 MPH PROGRAMABLE W/ ODOMETER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.