Shop ILC
See all product information
Create Account
FREIGHTLINER FLD120 SBA YEAR 1997 3.375IN ELECTRIC SPEEDOMETER GUAGE 0-100 MPH PROGRAMABLE W/
Mfr # FRTLNR FLD120 SBA 1997 3 .375IN ELECTRIC SPEEDOMET
Zoro # G222879610
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Speed Range
0-100 MPH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR FLD120 SBA 1997 3 .375IN ELECTRIC SPEEDOMET
- Zoro #
- G222879610
- UPC #
- -
- Country of Origin
- China
- Speed Range
- 0-100 MPH
Description
This replacement speedometer gauge is specifically engineered for Freightliner FLD120 SBA trucks from 1997 and provides accurate speed readings across a 0-100 MPH range. The 3.375-inch electric gauge features programmable odometer functionality to track vehicle mileage and maintain comprehensive maintenance records. Built with durable construction, this replacement instrument is designed to withstand the demands of heavy-duty trucking operations and daily commercial use. The gauge delivers precise speed monitoring essential for fleet management, fuel efficiency tracking, and regulatory compliance. Its programmable odometer allows operators and fleet managers to accurately log miles traveled for service scheduling and vehicle history documentation. The electric operation ensures reliable performance and consistent readings under varying driving conditions and loads typical in commercial transportation. This is a direct replacement component compatible with Freightliner FLD120 SBA Year 1997 applications and serves as a reliable alternative for similar model years and specifications within the FLD120 series. The gauge integrates seamlessly with existing truck instrument panels and electrical systems, simplifying installation for maintenance departments and fleet technicians. Ideal for fleet owners, trucking companies, and independent repair shops, this speedometer gauge replacement reduces downtime and keeps vehicles operating at peak efficiency. Whether you need a backup part for your fleet inventory or a direct replacement for a damaged gauge, this component offers the durability and accuracy expected in commercial trucking operations. Original Model: FREIGHTLINER FLD120 SBA YEAR 1997 3.375IN ELECTRIC SPEEDOMETER GUAGE 0-100 MPH PROGRAMABLE W/ ODOMETER