Shop ILC
See all product information
Create Account
FREIGHTLINER FLD120 SFA YEAR 1993 3.375IN ELECTRIC SPEEDOMETER GUAGE 0-100 MPH PROGRAMABLE W/
Mfr # FRTLNR FLD120 SFA 1993 3 .375IN ELECTRIC SPEEDOMET
Zoro # G522878115
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Speed Range
0-100 MPH
Features
Integrated odometer for mileage tracking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR FLD120 SFA 1993 3 .375IN ELECTRIC SPEEDOMET
- Zoro #
- G522878115
- UPC #
- -
- Country of Origin
- China
Details
- Speed Range
- 0-100 MPH
- Features
- Integrated odometer for mileage tracking
Description
This replacement electric speedometer gauge is engineered for heavy-duty commercial trucking applications, specifically designed for Freightliner FLD120 SFA models and compatible with other major truck manufacturers including Peterbilt. The 3.375-inch gauge features a 0-100 MPH range with programmable capabilities, allowing for fleet customization and accuracy adjustments to match specific vehicle configurations and operational requirements. The unit integrates an odometer function within a single compact dashboard instrument, consolidating critical speed and mileage monitoring into one reliable display. The programmable design enables technicians and fleet managers to calibrate the gauge to match varying driveline configurations, tire sizes, and axle ratios without requiring complete gauge replacement. This flexibility makes the product suitable for retrofitting or upgrading speedometers across multiple model years and applications within compatible truck lineups. Built for the demanding environment of commercial transportation, this electric speedometer delivers accurate real-time velocity readings essential for driver safety, compliance monitoring, and fleet management. The gauge housing and face are constructed to withstand the vibration, temperature fluctuations, and operational stresses inherent to long-haul trucking and heavy-duty highway use. This replacement component is ideal for fleet maintenance departments, independent truck repair facilities, and commercial vehicle operators needing to restore or upgrade instrumentation on aging or damaged speedometer systems. Installation is straightforward for qualified automotive technicians familiar with dashboard instrument clusters. The product serves as a cost-effective alternative to purchasing complete instrument panel assemblies while maintaining the reliability and precision required for commercial vehicle operation and regulatory compliance. Original Model: FREIGHTLINER FLD120 SFA YEAR 1993 3.375IN ELECTRIC SPEEDOMETER GUAGE 0-100 MPH PROGRAMABLE W/ ODOMETER