Shop ILC
Create Account
FREIGHTLINER FLD120 SFA YEAR 1997 STAINLESS STEEL AC/HEATER PANEL SURROUND TRIM Replacement Body
Mfr # FRTLNR FLD120 SFA 1997 SS AC/HEATER PANEL SURROUND
Zoro # G022879421
product price:Â
$
102.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR FLD120 SFA 1997 SS AC/HEATER PANEL SURROUND
- Zoro #
- G022879421
- UPC #
- -
- Country of Origin
- China
Description
This replacement AC heater panel surround trim is engineered specifically for Freightliner FLD120 SFA model year 1997 applications. Constructed from high-grade stainless steel, this component delivers superior durability and corrosion resistance in demanding heavy-duty trucking environments. The robust stainless steel construction ensures long-term reliability while maintaining a professional appearance in the cab interior. Manufactured to OEM specifications and processes, this trim piece integrates seamlessly with the existing climate control system infrastructure of your FLD120. The component is designed to work with the vehicle's AC and heater panel assembly, providing both functional protection and aesthetic finishing for the cab area. The stainless steel material resists rust and oxidation, making it ideal for trucks operating in various weather conditions and geographic regions. This replacement trim is suitable for fleet maintenance operations, owner-operator truck restoration projects, and dealership parts departments requiring genuine-specification replacements. Installation is straightforward for technicians familiar with Freightliner FLD120 interior trim systems. The part is compatible with 1997 model year Freightliner FLD120 SFA configurations and serves as an excellent alternative to OEM replacements. Whether you are maintaining an active fleet, restoring a classic Freightliner, or stocking parts inventory for a service facility, this stainless steel AC heater panel surround trim offers reliable performance and durability. The high-quality material construction ensures resistance to temperature fluctuations and daily wear in commercial truck cab environments. Choose this component for dependable climate control system aesthetics and protection on your Freightliner FLD120. Original Model: FREIGHTLINER FLD120 SFA YEAR 1997 STAINLESS STEEL AC/HEATER PANEL SURROUND TRIM