Shop ILC
See all product information
Create Account
FREIGHTLINER FLD120 YEAR 2002 COOLANT RESERVOIR WITH MOUNTING BRACKETS TUBING AND CAP Replacement
Mfr # FRTLNR FLD120 2002 COOLANT RESERVOIR WITH MOUNTING
Zoro # G322878766
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Pressure Rating
14 PSI maximum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR FLD120 2002 COOLANT RESERVOIR WITH MOUNTING
- Zoro #
- G322878766
- UPC #
- -
- Country of Origin
- China
- Pressure Rating
- 14 PSI maximum
Description
This premium aftermarket coolant reservoir assembly is engineered as a direct replacement for Freightliner FLD120 (2002 model year) and compatible with Freightliner Classic, Sterling AT, and LT series heavy-duty trucks. Constructed from durable premium plastic, this complete reservoir system includes the main coolant container, spring-loaded twist white plastic cap, pre-installed tubing connections, and mounting brackets for hassle-free installation. The coolant reservoir serves as a critical component in commercial truck cooling systems, maintaining proper coolant levels and allowing for thermal expansion during engine operation. This replacement unit is engineered to match OEM specifications and provides reliable performance equivalent to original equipment. Quality-tested before shipment, this unit is manufactured to exacting standards to ensure trouble-free installation and consistent performance in demanding commercial applications. The heavy-duty plastic construction resists corrosion and thermal stress common in industrial trucking environments. This is a genuine aftermarket replacement part offering excellent value compared to OEM alternatives while maintaining compatibility and reliability standards expected in fleet operations. Compatible with OE numbers A05-23573-000, A0523573000, 24224219, and 242242109. Ideal for fleet maintenance departments, independent repair shops, and truck operators seeking dependable replacement components for extended vehicle service life. Original Model: FREIGHTLINER FLD120 YEAR 2002 COOLANT RESERVOIR WITH MOUNTING BRACKETS TUBING AND CAP