Shop ILC
See all product information
Create Account
FREIGHTLINER FLT CABOVER YEAR 1984 ALUMINIZED STEEL EXHAUST ELBOW 5 INCH OD
Mfr # FLT COE YR1984 ALUMINIZED STEEL EXH ELBOW 5 IN OD
Zoro # G422798353
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminized Steel
Thickness
0.062 in
Outside Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLT COE YR1984 ALUMINIZED STEEL EXH ELBOW 5 IN OD
- Zoro #
- G422798353
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 0.062 in
- Outside Diameter
- 5 in
Details
- Item
- Exhaust Elbow
- Material
- Aluminized Steel
Description
This aluminized steel exhaust elbow is a durable replacement for the 1984 Freightliner FLT Cabover, featuring a 5-inch outside diameter for proper exhaust system fitment. Its aluminized construction provides strong corrosion resistance and long-lasting performance under high-heat, heavy-duty conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.