Shop ILC
See all product information
Create Account
FREIGHTLINER M2-106 YEAR 2009 SOLENOID VALVE FAN CLUTCH VALVE Replacement Valve
Mfr # FRTLNR M2-106 2009 SOLENOID VALVE FAN CLUTCH VALVE
Zoro # G222878583
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Valve Type
3-Way Solenoid Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR M2-106 2009 SOLENOID VALVE FAN CLUTCH VALVE
- Zoro #
- G222878583
- UPC #
- -
- Country of Origin
- China
- Valve Type
- 3-Way Solenoid Valve
Description
This replacement solenoid valve is engineered specifically for the 2009 Freightliner M2-106 fan clutch system, providing reliable thermal management control for commercial heavy-duty applications. The valve regulates air pressure to the fan clutch, enabling precise modulation of cooling fan engagement based on engine temperature requirements, which optimizes fuel efficiency and reduces unnecessary load on the engine. Designed as a direct replacement component, this solenoid valve maintains OEM compatibility with Freightliner M2-106 cooling systems and integrates seamlessly with existing fan clutch assemblies manufactured by leading suppliers such as Horton. The valve features a normally closed configuration that ensures safe operation and prevents unintended fan engagement during system shutdown or malfunction scenarios. Construction materials meet heavy-duty commercial trucking standards, delivering durability in demanding operating environments including extreme temperatures, vibration, and extended service intervals typical of Class 6-7 trucks. The solenoid mechanism provides responsive actuation for consistent clutch engagement and disengagement cycles, reducing engine strain and promoting extended component lifespan. Installation is straightforward for qualified technicians, requiring minimal downtime for replacement procedures. This component is essential for maintaining proper engine cooling efficiency, preventing overheating, and supporting optimal fuel consumption in long-haul and regional delivery operations. The valve's precision control contributes to overall engine performance and reliability, making it an economical solution for fleet maintenance operations seeking to restore original cooling system functionality. Ideal for fleet maintenance departments, independent truck repair facilities, and commercial operators maintaining Freightliner M2-106 vehicles requiring cooling system restoration or component replacement. Original Model: FREIGHTLINER M2-106 YEAR 2009 SOLENOID VALVE FAN CLUTCH VALVE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.