Shop ILC
See all product information
Create Account
FREIGHTLINER M2-106 YEAR 2017 COOLANT RESERVOIR M2 WESTERN ST 4700 Heavy Duty Replacement Part
Mfr # FRTLNR M2-106 2017 COOLANT RESERVOIR M2 WESTERN ST
Zoro # G322878506
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
Tank Type
Pressurized Engine Coolant Expansion Tank
Pressure Rating
20 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR M2-106 2017 COOLANT RESERVOIR M2 WESTERN ST
- Zoro #
- G322878506
- UPC #
- -
- Country of Origin
- China
Details
- Tank Type
- Pressurized Engine Coolant Expansion Tank
- Pressure Rating
- 20 PSI
Description
This premium replacement coolant reservoir is engineered for Freightliner M2 and M2-106 series heavy-duty trucks, as well as Western Star 4700 models and compatible applications. Constructed from high-quality durable plastic, this surge tank is designed to withstand the demanding operating conditions of commercial trucking operations. The reservoir features a clear design that allows for easy visual inspection of coolant levels during routine maintenance and pre-trip inspections. The unit comes complete with the reservoir cap and integrated level sensor, eliminating the need for separate component purchases and reducing installation time. With three mounting holes for secure fastening, this replacement tank integrates seamlessly into your existing cooling system infrastructure. Rated for a maximum pressure of 15 PSI, it meets the specifications required for proper coolant circulation in heavy-duty diesel engines. This replacement part is compatible with Freightliner M2 and M2-106 models from 2012 through 2019, making it suitable for a wide range of fleet applications and repair scenarios. Each unit is sold individually and backed by quality assurance standards appropriate for industrial and commercial trucking operations. Verify fitment with your specific vehicle before ordering to ensure proper compatibility with your application. Original Model: FREIGHTLINER M2-106 YEAR 2017 COOLANT RESERVOIR M2 WESTERN ST 4700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.