FREIGHTLINER M2-106 YEAR 2019 BATTERY BOX COVER ASSEMBLY FOR 3 BATTERY SETUP Heavy Duty Replacement

  • Mfr # FRTLNR M2-106 2019 BATT BOX COVER ASSEMBLY FOR 3 B

  • Zoro # G722878472


product price:  $430.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR M2-106 2019 BATT BOX COVER ASSEMBLY FOR 3 B
Zoro #
G722878472
UPC #
-
Country of Origin
China

Description

This replacement battery box cover assembly is engineered for Freightliner M2-106 trucks from 2019 equipped with a 3-battery configuration. Designed as a direct replacement for OEM part number A0676982000, this heavy-duty cover delivers reliable protection for your vehicle's battery system in demanding commercial and industrial applications. Constructed from high-quality polypropylene with glass fiber reinforcement, this battery box cover provides exceptional strength and durability while remaining lightweight for easy installation. The reinforced construction ensures the cover withstands the vibrations, impacts, and temperature fluctuations typical in over-the-road and vocational truck operations. The assembly features a front clamp system and integrated yellow clips for secure fastening, preventing unwanted movement and ensuring proper ventilation around the battery compartment. These design elements facilitate straightforward installation and removal when maintenance is required, minimizing downtime. Measuring 23.375 inches in depth, 15.250 inches in length, and 11.125 inches in height, this cover is specifically dimensioned for the 3-battery setup commonly found on M2-106 models. The precise fit eliminates gaps and ensures optimal protection from road debris, moisture, and environmental contaminants. Ideal for fleet maintenance operations, independent repair shops, and commercial trucking businesses, this replacement part restores your battery box to original specifications. Whether you're performing routine maintenance or addressing damage from road conditions, this assembly provides a cost-effective solution that maintains vehicle reliability and compliance with manufacturer standards. Original Model: FREIGHTLINER M2-106 YEAR 2019 BATTERY BOX COVER ASSEMBLY FOR 3 BATTERY SETUP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.