FREIGHTLINER M2-106 YEAR 2020 AC HIGH PRESSURE SWITCH Heavy Duty Replacement Part

  • Mfr # FRTLNR M2-106 2020 AC HIGH PRESSURE SWITCH

  • Zoro # G122878232


product price: $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR M2-106 2020 AC HIGH PRESSURE SWITCH
Zoro #
G122878232
UPC #
-
Country of Origin
China

Description

This replacement AC high pressure switch is engineered specifically for Freightliner M2-106 vehicles from the 2020 model year and beyond. Designed to meet OEM specifications, this component plays a critical role in maintaining optimal air conditioning system performance by monitoring and regulating high-side pressure within the refrigerant circuit. Each unit undergoes rigorous quality assurance testing using advanced end-of-line equipment that pressurizes the switch, confirms proper calibration and functionality, and checks for leaks before packaging. This comprehensive testing protocol ensures that every switch meets strict manufacturing standards and delivers reliable performance in demanding commercial trucking applications. The high pressure switch is manufactured from durable materials selected to withstand the harsh operating conditions typical in heavy-duty truck environments, including temperature fluctuations and vibration stress. Its robust construction ensures long-lasting reliability and minimizes downtime for fleet maintenance operations. This component is ideal for fleet operators, commercial trucking companies, and authorized service centers that maintain Freightliner M2-106 vehicles. Whether performing routine AC system maintenance or addressing pressure regulation issues, this OEM-compatible replacement delivers the dependability required in commercial transportation applications. Proper installation of this high pressure switch is essential for preventing compressor damage and ensuring passenger comfort during operation. It functions as a safety device that protects the air conditioning system by cycling the compressor clutch when pressure thresholds are exceeded or fall below acceptable levels. Compatible with 2020 and subsequent model year Freightliner M2-106 trucks, this switch provides a cost-effective replacement solution that restores AC system functionality to factory specifications. Stock this essential component for reliable availability when your fleet requires immediate service. Original Model: FREIGHTLINER M2-106 YEAR 2020 AC HIGH PRESSURE SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.