Shop ILC
See all product information
Create Account
FREIGHTLINER M2-106 YEAR 2023 KNOEDLER CHIEF AIR TALL BACK STANDARD BASE SEAT BROWN/TAN GENUINE
Mfr # FRTLNR M2-106 2023 KNOEDLER CHIEF AIR TALL BACK ST
Zoro # G222878415
product price:Â
$
11,628.99
/ea
Free Shipping & Returns
Key Features
Base Configuration
Standard Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR M2-106 2023 KNOEDLER CHIEF AIR TALL BACK ST
- Zoro #
- G222878415
- UPC #
- -
- Country of Origin
- China
- Base Configuration
- Standard Base
Description
This premium replacement seat is engineered specifically for Freightliner M2-106 vehicles from 2023 and newer. Manufactured by Knoedler, a trusted name in commercial truck seating, this Chief Air Tall Back seat delivers superior comfort and durability for long-haul and regional driving applications. The seat features genuine brown and tan leather upholstery with distinctive gold stitching, combining professional aesthetics with exceptional durability in demanding commercial environments. The seat is equipped with advanced FAS suspension technology, incorporating three independent lumbar support zones and two side bolster adjustments to accommodate various driver body types and preferences. This customization capability helps reduce driver fatigue during extended operating hours, which is critical for commercial fleet operations. The tall back design provides additional support for the shoulders and upper back, promoting proper posture and reducing strain during long shifts. Construction includes a standard riser base with integrated air suspension, offering a smooth ride that absorbs road vibrations and impacts. The seat base features adjustable arms, bellows for height adjustment, and a 360-degree swivel function for easy entry and exit from the cab. The high and low cushion heater provides temperature control for improved comfort across varying seasonal conditions and climates. This genuine Knoedler product meets the original equipment specifications for Freightliner M2-106 trucks, ensuring proper fitment and integration with existing cab infrastructure. The combination of genuine leather construction, premium suspension technology, and comprehensive comfort features makes this seat an ideal choice for fleet operators seeking to maintain or upgrade their vehicle interiors while prioritizing driver wellness and retention. Original Model: FREIGHTLINER M2-106 YEAR 2023 KNOEDLER CHIEF AIR TALL BACK STANDARD BASE SEAT BROWN/TAN GENUINE LEATHER W/ GOLD STITCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.