Shop ILC
See all product information
Create Account
FREIGHTLINER M2-106 YEAR 2024 BLACK PLASTIC AERO MIRROR HEAD 8 X 17 INCH Replacement Mirror
Mfr # FRTLNR M2-106 2024 BLACK PLASTIC AERO MIRROR HEAD
Zoro # G522879969
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Mount Style
Clamp Mount Compatible
Adjustment Type
Manual Adjustment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR M2-106 2024 BLACK PLASTIC AERO MIRROR HEAD
- Zoro #
- G522879969
- UPC #
- -
- Country of Origin
- China
Details
- Mount Style
- Clamp Mount Compatible
- Adjustment Type
- Manual Adjustment
Description
This replacement mirror head is engineered specifically for the Freightliner M2-106 2024 model year, providing a direct OEM-equivalent replacement for damaged or worn aero design mirrors. Constructed from durable black plastic, this 8x17 inch mirror head features the aerodynamic profile designed to reduce wind resistance and fuel consumption while maintaining optimal driver visibility around the truck and surrounding environment. The mirror head is compatible with the M2-106 conventional cab configuration and integrates seamlessly with door-mounted installations on Freightliner's 106 inch BBC flat roof aluminum cab. This component is ideal for fleet operators and owner-operators seeking to maintain factory specifications and enhance driver safety through improved sightlines. The aero design minimizes turbulence and noise while contributing to the vehicle's overall efficiency profile. This replacement head is suitable for commercial trucking operations, including long-haul, regional, and local delivery applications where reliable visibility and aerodynamic performance are critical. The plastic construction provides weather resistance and durability in demanding highway and weather conditions typical of commercial truck operations. Proper installation requires alignment with the existing mirror mounting bracket system. This mirror head works in conjunction with the door-mounted installation hardware found on M2-106 models and may be paired with optional lower window or down-view mirror configurations to further enhance driver vision around the truck and surroundings, as specified in Freightliner's safety-focused cab design options. Replacement of damaged mirror heads helps maintain DOT compliance and safe operating standards for commercial fleets. Compatible with Freightliner M2 series trucks, including the 100, 106, 112, and 114SD models, though specific fitment is optimized for the 2024 M2-106 platform. Original Model: FREIGHTLINER M2-106 YEAR 2024 BLACK PLASTIC AERO MIRROR HEAD 8 X 17 INCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.