Shop ILC
See all product information
Create Account
FREIGHTLINER M2-106 YEAR 215 CAB LEVELING LINKAGE KIT 4 .125 INCH
Mfr # M2-106 YEAR 215 CAB LEVELING LINKAKIT 4 .125 INCH
Zoro # G222798423
product price:Â
$
50.49
/ea
Key Features
Material
Steel
Application
Commercial Truck
Center to Center Length
4.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2-106 YEAR 215 CAB LEVELING LINKAKIT 4 .125 INCH
- Zoro #
- G222798423
- UPC #
- -
- Country of Origin
- China
Dimensions
- Center to Center Length
- 4.125 in
Details
- Item
- Linkage Kit
- Material
- Steel
- Application
- Commercial Truck
Description
This 4.125-inch cab leveling linkage kit is a direct replacement for the 215 Freightliner M2-106, designed to maintain proper cab height and smooth suspension movement. Built from durable components, it helps restore stable ride quality and ensures reliable cab leveling performance under daily operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.