Shop ILC
Create Account
FREIGHTLINER M2-112 YEAR 2023 LOWER FRONT HOOD GRILLE TRIM Replacement Grille
Mfr # FRTLNR M2-112 2023 LOWER FRONT HOOD GRILLE TRIM
Zoro # G022879957
product price:Â
$
1,032.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR M2-112 2023 LOWER FRONT HOOD GRILLE TRIM
- Zoro #
- G022879957
- UPC #
- -
- Country of Origin
- China
Description
This replacement lower front hood grille trim is engineered as a direct fit solution for Freightliner M2-112 model year 2023 vehicles and compatible applications. Constructed from durable stainless steel, this component delivers superior corrosion resistance and maintains a professional appearance across all trim levels, including Professional, Elite, and Rugged configurations. The grille trim is designed to protect the front hood area while maintaining optimal airflow for engine cooling and radiator function, critical for heavy-duty commercial trucking operations. The lower front hood grille trim serves as an essential aesthetic and functional component for medium-duty Freightliner trucks operating in demanding commercial environments. Its stainless steel construction ensures longevity and minimal maintenance requirements, even when exposed to harsh weather conditions, road salt, and continuous highway use. The trim piece integrates seamlessly with the M2-112 hood assembly, providing a factory-finished appearance that meets OEM specifications. This replacement part is ideal for fleet operators, independent trucking businesses, and maintenance facilities seeking reliable OEM-compatible components for Freightliner medium-duty trucks. Whether replacing damaged trim or restoring a vehicle to showroom condition, this grille trim ensures proper fit and function without requiring modifications to existing hood assemblies. The stainless steel material resists rust and corrosion, extending the service life of your investment and reducing downtime associated with exterior component failures. Compatible with Freightliner M2-112 and applicable medium-duty truck models, this lower front hood grille trim is a practical replacement solution for commercial fleet maintenance and repair programs. Installation is straightforward for experienced technicians familiar with Freightliner truck service procedures. Stock this essential component to support your fleet's preventative maintenance schedules and emergency repair needs. Original Model: FREIGHTLINER M2-112 YEAR 2023 LOWER FRONT HOOD GRILLE TRIM