FREIGHTLINER M2 BUSINESS CLASS YEAR 2011 BLOWER MOTOR KIT WITH FLANGE MOUNT Heavy Duty Replacemennt

  • Mfr # FRTLNR M2 BUSINESS CLASS 2011 BLOWER MOTOR KIT WIT

  • Zoro # G322879916


product price:  $1,218.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR M2 BUSINESS CLASS 2011 BLOWER MOTOR KIT WIT
Zoro #
G322879916
UPC #
-
Country of Origin
China

Description

This heavy-duty replacement blower motor kit is engineered for Freightliner commercial Class 8 trucks, providing reliable HVAC climate control in demanding over-the-road and vocational applications. Designed as a direct replacement for OEM part numbers T77421A2C, VCC35000003, and VCCT1000904A, this unit is compatible with Freightliner 108SD, 114SD, 122SD, Cascadia, and M2 Business Class models from 2011 and surrounding years. The flange mount design facilitates straightforward installation while maintaining proper alignment and secure fastening to existing mounting points. This blower motor kit operates on 12-volt electrical systems standard to Freightliner vehicles and features clockwise rotation optimized for these applications. The motor utilizes a vented brush-type construction, proven technology that delivers consistent performance throughout extended service cycles typical in long-haul and regional trucking operations. As an essential component of the vehicle's heating and air conditioning system, this replacement motor ensures operators maintain comfortable cabin environments during all seasons and driving conditions. The robust industrial-grade construction withstands vibration, temperature fluctuations, and the demanding duty cycles characteristic of commercial trucking operations. This kit serves as an ideal replacement for original equipment that has reached end-of-life or requires preventive maintenance. Fleet managers and independent truck repair shops rely on quality replacement motors like this to minimize downtime and maintain compliance with vehicle comfort and operational standards. The cost-effective alternative to OEM components delivers comparable performance and durability while reducing overall maintenance expenses for commercial transportation operations. Ideal for fleet maintenance programs, authorized service centers, and independent repair facilities specializing in Freightliner commercial vehicles. Original Model: FREIGHTLINER M2 BUSINESS CLASS YEAR 2011 BLOWER MOTOR KIT WITH FLANGE MOUNT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.